Beli kertas lakmus merah biru di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hanna Instruments edge Dedicated pH/ORP MeterDeskripsi:Hanna Instruments is proud to introduce the world's most innovative pH/ORP meter: edge.
- Hanna Instruments pH MeterDeskripsi:It is an economical, water resistant, portable meter that measures pH, conductivity (EC), total dissolved solids (TDS) and temperature with a single probe. The meter operation is simplified with dedicated buttons for measurement modes to be displayed on the LCD and knobs for single point calibration of pH and EC/TDS.atribut:
- Resolution (pH): 0.1
- Accuracy (pH): ±0.1
- Hanna Instruments pH Meter Portable (Pengukur pH)Deskripsi:The HI8010 is a compact, rugged and portable pH meter that is supplied with a PEI plastic body pH electrode. This meter uses a BNC connector for the pH electrode input allowing for a wide selection of pH electrodes to be used.Compact rugged designTwo-point calibration0.01 resolution with 0.01 accuracyatribut:
- pH Resolution (pH): 0.01
- Lutron pH MeterDeskripsi:- Economical type.- pocket size.
- Smart Sensor pH MeterDeskripsi:pH Meter mengukur tingkat keasaman dan kebasaan larutan dengan sensor elektroda presisi. Cocok untuk laboratorium, pengolahan air, dan aplikasi pertanian.atribut:
- Range (pH): 0 to 14
- Shinwa Rules Digital pH Meteratribut:
- Operating Temperature Range: 5-35°C
- Measuring Range: 1.0 to 14.0pH
- Minimum: (Resolution) pH0.1
- Precision: ± pH0.1
- Body Material: ABS resin
- Material (measuring section): Glass
- Power: Three silver oxide batteries LR44
- MERCK Larutan Penyangga (pH Buffer)Deskripsi:Larutan Buffer merupakan larutan yang bisa mempertahankan nilai pH meskipun ditambah sedikit asam, sedikit basa, atau sedikit air (pengenceran). Hal ini dikarenakan karena larutan Buffer mengandung zat terlarut bersifat “penyangga“ yang terdiri atas komponen asam dan basa.atribut:
- HS Code: 3822 00 00
- Hanna Instruments DiST 1 Waterproof TDS TesterDeskripsi:The Hanna Instruments HI98301 DiST 1 is a low-range total dissolved solids tester than can measure up to 2000 ppm (mg/L). The DiST 1 is a rugged and reliable pocket-sized tester for use in the lab or field. This modern looking meter is only 0.7" thick and extremely ergonomic, fitting comfortably in your hand. The HI98301 DiST 1 has a 0.5 conversion factor in the measurement of TDS in a variety of applications including water conditioning, environmental monitoring, education and general laboratory use. This tester keeps things simple with a two-button operation; one for ON/OFF, the other for calibration.atribut:
- Automatic Shut-off: 8 minutes, 60 minutes, or disabled
- Battery Type/Life: CR2032 3V Li-Ion (1 pc.) / approximately 250 hours of continuous use
- Dimensions (mm): 160x40x17 (6.3x1.6x0.7“)
- EC to TDS Conversion Factor: 0.5
- EC/TDS Temperature Compensation (°C): Automatic from 0 to 50 (32 to 122 degree F)
- Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH 100%
- Ordering Information: HI98301 is supplied with protective cap, 1382 ppm calibration solution sachet (4), CR2032 battery, instrument quality certificate and instructional manual.
- TDS Accuracy: +/-2% F.S.
- TDS Calibration: Automatic, one point at 1382 ppm
- TDS Range (ppm): 0 to 2000 (mg/L)
- Weight (g): 68 (2.4 oz.) without battery
- KRISBOW Alat Ukur pH & Suhuatribut:
- Temperature Range (°C): -5 to 50
- Temperature Accuracy (°C): ± 0.8
- Index Protection: IP65
- Temperature Resolution: 0.1
- pH Accuracy: ± 0.03
- pH Range: 0 to 14
- pH Resolution: 0.01
- SHINWA pH MeterDeskripsi:Batteryless, easy to operate. Measurement is completed, if the tip is inserted into the soil only for one minute.atribut:
- Accuracy (pH): ±0.5
- Resolution (pH): 0.2
- Range (pH): 4 to 7
- WxDxH (mm): 47x47x160
- NomoyPet Tongkat Penangkap/Penjepit UlarDeskripsi:Bahan stainless steel, antikarat. Bagian handle terbuat dari material plastik, sehingga tidak membuat tangan sakit.atribut:
- Material: Stainless Steel and Plastic (handle)
- Size (cm): 70
- Hanna Instruments Free Chlorine Checker ReagentDeskripsi:The HI701-25 are the replacement reagents for the HI701 Free Chlorine Checker® HC. These high-quality reagents are manufactured in our state-of-the-art facility and are clearly marked with the lot number and expiration date on each packet for traceability.Pre-made reagents for ease of usePrepared with high-purity chemicalsMarked with expiration date and lot number for traceabilityatribut:
- Method: adaptation of the USEPA method 330.5 and Standard Method 4500-Cl G. The reaction between chlorine and the reagents causes a pink tint in the sample.
- Number of tests: 25
- Label Types: Warning Product
- Mettler Toledo pH Meter Benchtop (Pengukur pH)atribut:
- Data Recorded Numbers: 200, calibration results
- Dimensions (mm): 227x147x70
- Display Range (mV): -2000 to 2000
- Included Accessories: Electrode LE438
- Number of Data Records: 200 proofread results
- Power Supply: 100-240V, 50/60Hz, 12VDC
- Reproducibility: pH/±0.01pH, ORP/±1mV
- Temperature Compensation (°C): Automatic and manual temperature compensation
- OAKTON pH Meteratribut:
- UNSPSC: 41115603
- Auto Power OFF: Yes
- Automatic Temperature Compensation: Yes
- Display: Dual Line LCD
- Operating Temperature Range (°F): 32 to 122
- Temperature Accuracy (°F): ±0.9
- Waterproof: Yes
- OHAUS pH Meter (Pengukur pH)Deskripsi:Designed with a clear, user-friendly interface and the ability to store up to 99 items in its internal memory, the Starter 2200 pH bench meter is a reliable and efficient addition to basic laboratories or science classrooms. An affordable, intuitive pH measurement instrument, the StarterTM 2200 pH bench meter also features auto-buffer recognition & auto-endpoint modes that make measurement and calibration simple, straightforward and efficient.ApplicationspH, oxidation-reduction potential (ORP) with Temperature MeasurementsDisplay3.5 inch segment LCD with backlightOperationAC adapter (included)ConstructionABS housing, mechanical keys, built-in electrode holderDesign FeaturesAuto buffer recognition, two point calibration, electrode condition iconatribut:
- Power: AC Adapter (Included)
- Mettler Toledo pH Meter S210 Sevencompact (Pengukur pH)atribut:
- pH Measuring Range: -2.000 to 20.000
- AC/DC Input: 12V, universal plug set (mains adaptor)
- mV Measuring Range: -2000.0 to 2000.0
- Temperature Measurement Range (°C): -30.0-130.0 (MTC), -5.0-130.0 (ATC)
- Hanna Instruments edge Multiparameter pH MeterDeskripsi:edge tablet style meter is a groundbreaking design that is the culmination of Hanna's vision, design capabilities, integrated production and world class R&D. The edge meter is only 0.5” thick yet rich in features to accommodate the needs of a vast amount of customers. For those that prefer very simplistic operation there is a basic mode operation with a simplified menu and options. For those who require advanced features there is the full featured standard operating mode. The edge HI2020 pH kit can be upgraded at any time with additional probes to measure Conductivity or Dissolved Oxygen.atribut:
- Dissolved Oxygen Resolution (ppm): 0.01, 0.1% saturation
- Hanna Instruments Portable pH/mV MeterDeskripsi:The HI8424 is a compact, waterproof, portable pH/mV/temperature meter that is supplied complete with a protective carrying case, PEI plastic body pH electrode, stainless steel temperature probe, calibration buffer sachets, and cleaning solution sachets. The meter features automatic calibration at one or two points as well as Automatic Temperature Compensation (ATC) when the temperature probe is connected.atribut:
- Accuracy (mV): +/-0.2; +/-1
- Automatic Shut-off: After 20 minutes of non-use (can be disabled)
- Battery Type/Life: 9V / approximately 150 hours of continuous use
- Dimensions (mm): 164x76x45 (6.5x3.0x1.8\")
- Ordering Information: HI8424 is supplied with HI1230B pH electrode, HI7662 temperature probe, HI70004 pH 4.01 buffer solution sachet, HI70007 pH 7.01 buffer solution sachet, HI700601 electrode cleaning solution sachets (2), battery, protective case and instructions.
- Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH max 100%
- Temperature Compensation: Automatic from -20.0 to 120.0 degree C (-4.0 to 248.0 degree F) or Manual without temperature probe connected
- Temperature Probe: HI7662 stainless steel temperature probe with 1 m (3.3') cable (included)
- Temperature Range (°C): -20.0 to 120.0 / -4.0 to 248.0 degree F
- Temperature Resolution (°C): 0.1 / 0.1 degree F
- Weight (g): 180 (6.3oz.)
- pH Accuracy: +/-0.01
- pH Calibration: Automatic, at one or two points with three standard buffers (4.01, 7.01,10.01)
- pH Electrode: HI1230B PEI body pH probe with BNC connector and 1 m (3.3') cable (included)
- pH Input Impedance (ohm): 10¹²
Daftar Harga kertas lakmus merah biru Terbaru October 2026
| Hanna Instruments pH meter (Pengukur pH) | Rp2.799.900 |
| Hanna Instruments edge Dedicated pH/ORP Meter | Rp23.999.900 |
| Hanna Instruments pH Meter | Rp10.999.900 |
| Hanna Instruments pH Meter Portable (Pengukur pH) | Rp3.499.900 |
| Lutron pH Meter | Rp999.900 |
| Smart Sensor pH Meter | Rp729.900 |
| Shinwa Rules Digital pH Meter | Rp1.999.900 |
| MERCK Larutan Penyangga (pH Buffer) | Rp729.900 |
| Hanna Instruments DiST 1 Waterproof TDS Tester | Rp3.499.900 |
| KRISBOW Alat Ukur pH & Suhu | Rp2.399.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/lvP108199787-1.jpg)


/pgP106227916-2.jpg)



/dbP104748479-1.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Proteksi/Lain%20-%20lain/NomoyPet%20Tongkat%20Penangkap%2FPenjepit%20Ular/2gP111373088-1.jpg)

/m8P110941800-2.jpg)

/dwP109098500-1.jpg)
/3gP106444124-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)